Shop EDGE EYEWEAR
See all product information
Create Account
Safety Glasses
- Mfr # TC122VS
- Zoro # G322964001
product price:Â
$
10.59
/ea
Key Features
Padding Location
Brow, Nose Bridge, Temples
Application
General Purpose
Lens Type
Solid
Eyewear Size
M
Includes
Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC122VS
- Zoro #
- G322964001
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- M
- Arm Length
- 118 mm
Description
Safety Glasses, Lens Color Yellow, Lens Coating Anti-Fog, Vapor Shield, Frame Color Black, Eyewear Size M, Frame Material Nylon, Includes Cord, Standards ANSI Z87.1+, CSA Z94.3 Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.