Edge Eyewear

Safety Reading Glasses, Wraparound Anti-Scratch


product price: $10.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Lens Coating Anti-Scratch
  • Eyewear Size M
  • Lens Material Polycarbonate
  • Eyewear Venting Non-Vented
See all product information

Product Information

Dimensions

Eyewear Size M

Details

Lens Color Clear
Lens Coating Anti-Scratch
Lens Material Polycarbonate
Eyewear Venting Non-Vented
Frame Material Nylon
Gender Unisex
Standards ANSI Z87.1+-2015, MCEPS GL-PD 10-12
UV Protection 0.9999
Item Safety Reading Glasses
Foam Lined No Foam Lining
Frame Color Black
Series 1.5
Diopter +1.5
Diopter Strength +1.50
X-Ray Detectable No
Photochromatic Lens No
Metal Detectable No
Includes No Lens Coatings No
Includes Padded Nose Piece No
Includes Padded Arms No
Includes Anti-Static Lens Coating No
Includes Polarized Lens Coating No
Arm Tip Type Straight
Includes Anti-Fog Lens Coating No
Arm Color Black
Includes Scratch-Resistant Lens Coating Yes
Includes Eye Socket Lining No
Includes Brow Lining No
Frame Style Wraparound
Frame Type Half-Frame

Description

Safety Reading Glasses, +1.50 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Black Temple Color, Straight Temple Style, 0.9999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1+-2015, MCEPS GL-PD 10-12, Eyewear Frame Style Half-Frame, Eyewear Size M, Series 1.5, Foam Lined No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.