Shop EDGE EYEWEAR

SafetyGlasses, Phantom, 144 mm TempL, G-15

  • Mfr # PR17VS
  • Zoro # G825073132

product price: 
$
63.85
/ea

Key Features

Arm Tip Type
Straight
Lens Type
Solid
For Small Heads Designation
Not Rated for Small Heads
Hinge Type
Barrel
Nose Bridge Adjustment Type
Flexible
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PR17VS
Zoro #
G825073132
UPC #
697920026519
Country of Origin
Taiwan, Province of China
Arm Tip Type
Straight
Lens Type
Solid
For Small Heads Designation
Not Rated for Small Heads
Hinge Type
Barrel
Nose Bridge Adjustment Type
Flexible
Frame Features
Impact-Resistant, Lightweight, UV Protection
Lens Color
G-15
Frame Type
Half-Frame
Standards
ANSI Z87.1-2020, CSA Z94.3:20, MIL-PRF 32432A, CE EN166, UKCA
Eye Socket Lining Material
TPR
Maximum Operating Temperature
131 Degrees F
Arm Material
Nylon
Visible Light Scale Protection
L3
Lens Coating
Advanced Anti-Fog, Vapor Shield
Nose Bridge Material
TPR
Frame Material
Nylon, TPR
Frame Color
Black
Includes
Lens Cleaning Bag, Case, Snap-In Leash
Minimum Operating Temperature
23 Degrees F
Series
Phantom
Padding Location
Nose Bridge
Application
Construction, General Purpose, Harsh Environment, Military, Police
Lens Material
Polycarbonate
Ultra-Violet Scale Protection Designation
U6
Frame Style
Traditional
Item
Safety Glasses
Adjustable Pieces
Temple
Band Material
Elastic, Polyester
Meets High Impact Standard
High Impact Standard ANSI Z87+
Gender
Unisex
Arm Color
Black

Dimensions

Arm Length
144 mm
Temple-to-Temple Width
157 mm

Description

Safety Glasses, Series Phantom, Gender Unisex, Lens Color G-15, Lens Coating Advanced Anti-Fog, Vapor Shield, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, TPR, Lens Material Polycarbonate, Includes Lens Cleaning Bag, Case, Snap-In Leash, Standards ANSI Z87.1-2020, CSA Z94.3:20, MIL-PRF 32432A, CE EN166, UKCA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.