SoftCase, Blk, Polyester, Soft Bag, Zipper
- Mfr # 9823
- Zoro # G024794142
product price:Â
$
19.39
/ea
Key Features
Compatible with Brand
Edge
Height
2 3/4 in
Includes
MOLLE-Compatible Strap, Swivel Snap Hook
Color
Black
Compatible with Product Type
Glasses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9823
- Zoro #
- G024794142
- UPC #
- 697920028964
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 2 3/4 in
- Width
- 6 1/8 in
- Length
- 3 9/16 in
Details
- Item
- Soft Case
- Compatible with Brand
- Edge
- Includes
- MOLLE-Compatible Strap, Swivel Snap Hook
- Color
- Black
- Compatible with Product Type
- Glasses
- Closure
- Zipper
- Material
- Polyester
- Includes Belt Clip
- Belt Clip Included
- Style
- Soft Bag
- Shell Material
- Polyester
- Wire Color
- Black
- Container Type
- Soft Bag
- Sensor Body Style
- Soft Bag
Description
Soft Case, Closure Zipper, Color Black, Compatible with Product Type Glasses, Compatible with Brand Edge, Height 2 3/4 in, Includes MOLLE-Compatible Strap, Swivel Snap Hook, Includes Belt Clip Belt Clip Included, Length 3 9/16 in, Material Polyester, Sensor Body Style Soft Bag, Width 6 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.