Shop All Cut-Resistant Gloves
Edge
VF, Cut-Res Gloves, XS, 60FE82, PR
Mfr # 48-711VP
Zoro # G2018590
product price: $4.49
/pr
Sold in multiples of 6 for $26.94
$26.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 6
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 5
Product Information
- Brand Edge
- MFR # 48-711VP
- Zoro # G2018590
- UPC # 20076490605692
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 6 |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Alpha | XS |
Size- Numeric | 6 |
Details
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, ANSI/ISEA Needlestick Level - Palm Not Available, Standards ANSI/ASTM/EN, Base Coating Material Polyurethane, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Glove Performance Comfort Fit, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Sv4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest, 2Xl (SV4X-2VGM-2X)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, L (101618-211 L REG)
- 5.11 Stryke Pant, Black, 34 32 (74369)
- SHOWA 10" Chemical Resistant Gloves, PVC, L, 1 PR (7710R)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 9, 1 PR (48-703)
- EDGE VF, Cut-Res Gloves, XL, 60FE86, PR (48-711VP)
- EDGE Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (16-347)
- EDGE Cut-Resistant Gloves, M (48-711)
- EDGE Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, 10, 1 PR (16-312)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 8, PR (S13TAGPU-8)
- Edge Gloves & Hand Protection