Edge
VF, CutRes Gloves, Grey, 7, 60JU35, PR
Mfr # 48-706VP
Zoro # G004988677
Sold in multiples of 6 for $30.90
$30.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm and Fingers
- Glove Coating Finish Sandy
- ANSI/ISEA Abrasion Level 5
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant Cap, Blue, Polypropylene PK100 (29JW31)
- TALON TRAX Knee Boots, Size 9, 15" H, White, Plain, PR (45DZ19)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, S, 7" L, PR (MP3-72-008)
- TINGLEY Workbrutes Overshoes, Mens, S, Pull On, Black, PVC, PR (35111)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 10, 1 PR (48-703)
- EDGE PR, Cut-Resistant Gloves, XL (48-711)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE Cut-Resistant Gloves, M (48-711)
- EDGE PR, Cut-Resistant Gloves, XXL (48-711)
- SHOWA Cut Res Gloves, Nitrile, XL, Gray/Green, PR (350XL-10-V)
- Edge Cut-Resistant Gloves