Shop All Plain-Toe Work Boots and Shoes
Talon Trax
Knee Boots, Size 9, 15" H, White, Plain, PR
Mfr # 45DZ19
Zoro # G1824159
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gender Men's
- Toe Type Plain
- Insulated No
- Waterproof Yes
Product Information
- Brand Talon Trax
- MFR # 45DZ19
- Zoro # G1824159
- UPC # 190735682401
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | E |
Boot Height | 15 in |
Height | 15" |
Boot Height Adjustment | Standard Height |
Details
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 9, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA PRO Mobile Rope Grab (5000003)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1924X)
- SEE ALL INDUSTRIES Mirror, Convex, Security, Outdoor, 26" (NO26)
- BRADY Lockout Software, English, CD (BWRK-LOW-CD)
- TALON TRAX Knee Boots, Size 10, 15" H, White, Plain, PR (45DZ20)
- TALON TRAX Knee Boots, Size 8, 15" H, White, Plain, PR (45DZ18)
- TALON TRAX Knee Boots, Size 12, 15" H, White, Plain, PR (45DZ22)
- TALON TRAX Boots, Size 10, 13" Height, Black, Plain, PR (29UT85)
- TALON TRAX Knee Boots, Size 6, 15" H, White, Plain, PR (45DZ16)
- TALON TRAX Boots, Blue, 4, Mens, 15" H, Pull On, PR (445L38)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot (GB00547 M 105)
- Talon Trax Foot Protection