
Safety Handrail, Steel, Yellow, 43-5/16" H
Mfr # ESR-TB-PCY
Zoro # G306153940
product price:Â $176.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 ft
Material
Steel
Handrail Component Material
Steel
Product Type
Handrail Section
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ESR-TB-PCY
Zoro #
G306153940
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 ft
Top Rail Height
43 3/8 in
Midrail Height
21 7/8 in
Mid-Rail Height
21 7/8 in
Handrail Diameter
1 1/2 in
Details
Material
Steel
Item
Safety Handrail
Handrail Component Material
Steel
Product Type
Handrail Section
Color
Yellow
Finish
Powder Coated
Handrail Component
Toe Board
For Use With
Aisle Violators, End Posts, Shipping Lanes
Includes Mounting Hardware
Mounting Hardware Not Included
Rail Mounting Style
Floor Mounted
Includes Toeboard
Toe Board Included
Description
Toe Board, Handrail Shape Not Applicable, Handrail Component Material Steel, Top Rail Height 43 5/16 in, 8 ft, Color Yellow, For Use With Aisle Violators, End Posts, Shipping Lanes, Midrail Height 21 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.