17in 175 RPM 1.5 HP, Low Speed Buffer, Black Powder Coated Steel Brush Cover, Pad Driver Included
Mfr # 17LS3-BK-SV
Zoro # G915775175
product price:Â $1,065.00
/ea
Free Shipping & Returns
Key Features
Motor
1.5, 175 RPM
Voltage
14.4 amps
Color
Black
Cord Length (Ft.)
50 ft
Material
Steel and stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17LS3-BK-SV
Zoro #
G915775175
UPC #
54933002075
Country of Origin
United States
Dimensions
Block Size
17 in
Cord Length (Ft.)
50 ft
Details
Motor
1.5, 175 RPM
Voltage
14.4 amps
Color
Black
Material
Steel and stainless steel
Description
The EDIC Low speed buffer stands up to the rigors of professional cleaning and stripping of hard floors and tile and grout surfaces
- 17" , 95 lbs
- 175 RPM, 1.5 HP motor
- 14.4 amp electrical draw
- Steel triple planetary gearboxes provides heavy duty yet quiet operation
- Black powder coated
- Quick and easy handle adjustment
- Dual-trigger negative pressure switch allows operator to use either hand
- 5 year warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.