20in 1500 RPM High Speed Burnisher, Powder Coated Brush Cover, Belt Drive, Pad Driver Included
- Mfr # 20HS1500-BK-SV
- Zoro # G715775184
product price:Â
$
1,328.00
/ea
Free Shipping & Returns
Key Features
Motor
1.5 hp
Material
Steel and stainless steel
Voltage
15 amps
Color
Black
Block Size
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20HS1500-BK-SV
- Zoro #
- G715775184
- UPC #
- 054933002105
- Country of Origin
- United States
Dimensions
- Block Size
- 20 in
- Cord Length (Ft.)
- 75 ft
Details
- Motor
- 1.5 hp
- Material
- Steel and stainless steel
- Voltage
- 15 amps
- Color
- Black
- Max. RPM
- 1,500 RPM
Description
The EDIC 1500 RPM burnisher is durable and dependable making it simple to bring a smooth, super high-gloss finish to hard floors
- 20" head size
- Multi-V belt drive reduces load on bearings and extends motor life
- 15 amp electrical draw
- Unique lockout system prevents accidental start ups
- 75' power cord
- Comes complete with flexible pad driver with threaded pad centering device
- Cool running 1.5 HP high efficiency motor
- 5 year parts and labor warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.