Polisher/Scrubber

  • Mfr # GSP01M1
  • Zoro # G921678613
product price: 
$
999.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Solution Flow
Not Rated
Product Type
Floor Scrubber/Polisher
Features
3 Speed operating settings, Telescoping 14'' extension handle, Tool-Less head attachment
Onboard Upholstery Tools
Upholstery Tools Not Included
Includes Debris Hopper
Debris Hopper Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GSP01M1
Zoro #
G921678613
UPC #
197050007292
Country of Origin
Japan

Dimensions

Machine Size
8 in
Handle Length
56 1/2 in
Pad/Brush Size
7 7/8 in
Wheel Diameter
Not Rated
Fits Chest Size
3 Speed operating settings, Telescoping 14'' extension handle, Tool-Less head attachment

Details

Solution Flow
Not Rated
Product Type
Floor Scrubber/Polisher
Features
3 Speed operating settings, Telescoping 14'' extension handle, Tool-Less head attachment
Item
Cordless Telescoping Polisher / Scrubber
Onboard Upholstery Tools
Upholstery Tools Not Included
Includes Debris Hopper
Debris Hopper Not Included
Style
Walk Behind
Vacuum Motor
Not Rated
Recovery Tank Capacity
Not Rated
Battery Chemistry
Sealed Li-Ion
Drive Type
Pad Assisted
Handle Material
Aluminum, Plastic
Number of Wheels
0
Battery Run Time
3.5 hr
Compatible Series
40V max XGT(R)
Sound Level
Not Rated
Compatible Brand
Makita
Theoretical Productivity Area - Maximum
Not Rated
Power Source - TS Only
Battery
Battery Charger Type
External Battery Charger
Housing Material
Plastic
Deck Material
Plastic
Series
XGT(R)
Cleaning Path
8 in
Brush Pressure - Maximum
Not Rated
Max. Productivity Area
Not Rated
Brush Speed - Minimum
150 RPM
Pump Pressure - Minimum
Not Rated
Deck Style
Disk
Brush Speed - Maximum
600 RPM
Wheel Material
Not Rated
Solution Tank Capacity
Not Rated
Pad Assisted
No
Machine Type
Walk-Behind
Brush Pressure Type
Adjustable
Includes
7-1/2" Brush, Medium Bristle (Teal), 7-7/8" Floor Pad, Fine Grit (White), 7-7/8" Floor Pad, Fine-Medium Grit (Red), 7-7/8" Floor Pad, Medium Grit (Blue), Battery, Charger, Pad Holder, Splash Guard, Water-Resistant Accessory Bag
No. Batteries Included
1
Power Source
Battery
Power Source - old
Battery
Container Type
Walk Behind

Description

Cordless Telescoping Polisher / Scrubber

Restrictions

Hazardous material

Ratings & reviews