
20in 175 RPM 1.5 HP, Low Speed Buffer, Black Powder Coated Steel Brush Cover, Pad Driver Included
Mfr # 20LS3-BK-SV
Zoro # G015775198
product price:Â $1,073.00
/ea
Free Shipping & Returns
Key Features
Motor
1.5, 175 RPM
Color
Black
Cord Length (Ft.)
50 ft
Voltage
14.4 amps
Material
Steel and stainless steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20LS3-BK-SV
Zoro #
G015775198
UPC #
54933002037
Country of Origin
United States
Dimensions
Block Size
20 in
Cord Length (Ft.)
50 ft
Details
Motor
1.5, 175 RPM
Color
Black
Voltage
14.4 amps
Material
Steel and stainless steel
Description
The EDIC Low speed buffer stands up to the rigors of professional cleaning and stripping of hard floors and tile and grout surfaces
- 20" , 98 lbs
- 175 RPM, 1.5 HP motor
- 14.4 amp electrical draw
- Steel triple planetary gearboxes provides heavy duty yet quiet operation
- Black powder coated
- Quick and easy handle adjustment
- Dual-trigger negative pressure switch allows operator to use either hand
- 5 year warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.