20in 2000 RPM High Speed Burnisher, Powder Coated Brush Cover, Belt Drive, Pad Driver Included

  • Mfr # 20HS2000-BK-SV

  • Zoro # G515775193


product price:  $1,328.00
/ea
Free Shipping & Returns

Key Features

Motor
1.5, 2000 RPM
Cord Length (Ft.)
75 ft
Max. RPM
2,000 RPM
Color
Black
Voltage
15 amps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20HS2000-BK-SV
Zoro #
G515775193
UPC #
054933002112
Country of Origin
United States

Dimensions

Cord Length (Ft.)
75 ft
Block Size
20 in

Details

Motor
1.5, 2000 RPM
Max. RPM
2,000 RPM
Color
Black
Voltage
15 amps
Material
Steel and stainless steel

Description

The EDIC 2000 RPM burnisher is durable and dependable making it simple to bring a smooth, super high-gloss finish to hard floors


  • 20" head size
  • Multi-V belt drive reduces load on bearings and extends motor life
  • 15 amp electrical draw
  • Unique lockout system prevents accidental start ups
  • 75' power cord
  • Comes complete with flexible pad driver with threaded pad centering device
  • Cool running 1.5 HP high efficiency motor
  • 5 year parts and labor warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.