Shop EDILGRAPPA
See all product information
Create Account
RD8-20 Hydraulic Rebar Bender
- Mfr # 150.02022
- Zoro # G124151357
product price:Â
$
3,692.99
/ea
Free Shipping & Returns
Key Features
Use
Rebar, Rods
Length (In.)
13.27 in
Width
6.1 in
Power Source
Hydraulic (requires separate unit)
Features
Adjustable stroke; Includes 3m hydraulic hose; Compact design
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150.02022
- Zoro #
- G124151357
- UPC #
- -
- Country of Origin
- Italy
- Use
- Rebar, Rods
- Power Source
- Hydraulic (requires separate unit)
- Features
- Adjustable stroke; Includes 3m hydraulic hose; Compact design
- Includes
- Tool, 3 m / 400 bar hydraulic hose
- Voltage
- N/A (hydraulic)
- Working Pressure
- 40 MPa (400 bar)
- Application
- Building, Construction, Industrial
- Cutting/Bending Force
- 49 kN (5 t)
- Cylinder Type
- Double Acting
- Max. Capacity
- 8-20 mm
Dimensions
- Length (In.)
- 13.27 in
- Width
- 6.1 in
- Depth
- 9.06 in
Description
The Edilgrappa RD8-20 Hydraulic is an electro-hydraulic Rebar Bender produced in Italy, ideal for building and industrial works. Its compact size enables use in small, confined spaces. The tool requires a separate hydraulic unit (not included) and is provided with a 3 m / 400 bar hose. Features an adjustable stroke for precise bending across a wide range of rebar sizes. Key Features: - Bends rebars and rods 8-20 mm - Ideal for building and industrial works - Lightweight and compact - Adjustable stroke for precise bending control - Includes 3 m 400 bar hydraulic hose - Requires separate hydraulic unit (sold separately) Technical Specifications: - Bending capacity: 8-20 mm (Rm: 70 daN/mm2) - Bending force: 49 kN (5 t) - Working pressure: 40 MPa (400 bar) - Cylinder: Double Acting - Adjustable stroke: Yes - Weight: 9.4 kg / 20.72 lbs - Dimensions (LxWxH): 337 x 155 x 230 mm / 13.27 x 6.10 x 9.06 in Made in Italy by Edilgrappa.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.