Shop All Shelving & Rack Accessories
Edsal
Post Kit, 85 In., Steel
Mfr # 85UC-SC
Zoro # G1956464
product price: $17.66
/ea
$17.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 85 in
- For Use With Used with Shelf Depths of 12 in , 18 in or 24 in and Shelf Widths of 36 in and 48 in
- Length 85 in
- Number of Posts per Kit 4
Product Information
- Brand Edsal
- MFR # 85UC-SC
- Zoro # G1956464
- UPC # 035441840533
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 85 in |
Length | 85 in |
Details
Description
Post Kit, Compatible Product Type Shelf Depths of 12 in, 18 in, and 24 in, Shelf Widths of 36 in and 48 in, Includes Closed Add-On (2) Angle, Overall Height 85 in, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Sloping Shelf 14" x 22-1/2", 3" Lip, 6PK (GWEC/SL22)
- TENNSCO Bolted Workbench, Steel, 60 in W, 35-3/8 in to 41-3/8 in Height, 2,500 lb, Straight (WBAT-1-3660S)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Ivory (1239-107IV)
- IRON HORSE Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Black (22130)
- EDSAL Post Kit, 85 In., Steel (IPKO85GY)
- EDSAL Post Kit, 85 In., Steel (1210-PK)
- DEWALT Magnetic Parts, Storage Bucket (DXSTA10MPB)
- GLOBAL INDUSTRIAL 3' High Angle Post, Gray, 4PK (790CP100)
- ECONOCO Rack Rectangular Tubing Arms, 4-Way, Chrome (K13)
- ZORO SELECT Shelf Liner 60"x18", Black, 4PK (5GRJ5)
- EASY LINER Shelf Liner 12"x10 ft., White, Width: 12 IN (SELECT EASY LINER)
- Edsal Shelving & Rack Accessories