This item is Discontinued.

Edson Diaphragm Pump, Bronze, Nitrile, 110V, 40 GPM 12053

Diaphragm Pump, Bronze, Nitrile, 110V, 40 GPM (Discontinued)

  • Mfr # 12053
  • Zoro # G1599790
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12053
Zoro #
G1599790
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Height
19 in
Overall Length
40 in
Media Intake Connection Size
2 in
Media Discharge Connection Size
2 in

Details

Item - Industrial Pumps
Diaphragm Pump
Max. Pressure - Pumps
5 psi
Housing Material - Pumps
Bronze
Diaphragm Material - Pumps
Nitrile
Max. Flow
40 gpm
Voltage - Pumps
120V AC
Power Type
Electric
Max. Operating PSI
5 psi
Voltage
110V
Self-Priming
Yes
Prime in Feet
12
Check Valve
Nitrile
Item
Diaphragm Pump
Includes
Power Cord
Flow
40 gpm
Inlet/Outlet
2 in NPT
Diaphragm Material
Buna-N
Type
Electric
Max. Flow GPM
40
Body Material
Bronze
Check Seat Material
Buna-N
Flow Rate (Maximum)
40 gpm
For Use With Potable Systems
Yes
Operating Pressure (Maximum)
5 psi
Media Discharge Connection Type
NPT
Wetted Housing Material
Bronze
Nameplate Voltage
120V AC
Priming
Self-Priming
Duty Cycle
Continuous
Series
120E
Media Intake Connection Type
NPT

Description

Diaphragm Pump, Check Seat Material Buna-N, Diaphragm Material Buna-N, Flow Rate (Maximum) 40 gpm, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Intake Connection Size 2 in, Media Intake Connection Type NPT, Operating Pressure (Maximum) 5 psi, Priming Self-Priming, Wetted Housing Material Bronze, Duty Cycle Continuous

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.