This item is Discontinued.

Edson Double Diaphragm Pump, Polypropylene, Neoprene, 110V, 25 GPM 25562

Double Diaphragm Pump, Polypropylene, Neoprene, 110V, 25 GPM (Discontinued)

  • Mfr # 25562
  • Zoro # G2155417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25562
Zoro #
G2155417
UPC #
-
Country of Origin
United States

Dimensions

Media Discharge Connection Size
1 1/2 in
Media Intake Connection Size
1 1/2 in

Details

Item - Industrial Pumps
Double Diaphragm Pump
Max. Pressure - Pumps
10 psi
Housing Material - Pumps
Polypropylene
Diaphragm Material - Pumps
Neoprene
Max. Flow
25 gpm
Voltage - Pumps
120V AC
Power Type
Electric
Inlet/Outlet
1-1/2 in FNPT
Voltage
110V
Check Valve
Neoprene
Self-Priming
Yes
Diaphragm Material
Neoprene
Includes
Cart, Power Cord
Item
Double Diaphragm Pump
Max. Flow GPM
25
Body Material
Polypropylene
Max. Operating PSI
10 psi
Flow
25 gpm
Type
Electric
Prime in Feet
12
Check Seat Material
Neoprene
Media Intake Connection Type
NPT
Flow Rate (Maximum)
25 gpm
Nameplate Voltage
120V AC
Media Discharge Connection Type
FNPT
Wetted Housing Material
Polypropylene
For Use With Potable Systems
Yes
Operating Pressure (Maximum)
10 psi
Priming
Self-Priming

Description

Double Diaphragm Pump, Check Seat Material Neoprene, Diaphragm Material Neoprene, Flow Rate (Maximum) 25 gpm, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type FNPT, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPT, Operating Pressure (Maximum) 10 psi, Priming Self-Priming, Wetted Housing Material Polypropylene

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.