This item is Discontinued.

Edson Double Diaphragm Pump, Polypropylene, Neoprene, 110V/220V, 25 GPM 25500

Double Diaphragm Pump, Polypropylene, Neoprene, 110V/220V, 25 GPM (Discontinued)

  • Mfr # 25500
  • Zoro # G2155450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25500
Zoro #
G2155450
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33.5 in
Overall Width
18.5 in
Overall Length
14.5 in
Media Intake Connection Size
1 1/2 in
Media Discharge Connection Size
1 1/2 in

Details

Item - Industrial Pumps
Double Diaphragm Pump
Max. Pressure - Pumps
10 psi
Housing Material - Pumps
Polypropylene
Diaphragm Material - Pumps
Neoprene
Max. Flow
25 gpm
Voltage - Pumps
120/240V AC
Power Type
Electric
Max. Operating PSI
10 psi
Includes
Speed Control
Inlet/Outlet
1-1/2 in FNPT
Max. Flow GPM
25
Item
Double Diaphragm Pump
Voltage
110V/220V
Type
Electric
Diaphragm Material
Neoprene
Body Material
Polypropylene
Self-Priming
Yes
Prime in Feet
12
Check Valve
Neoprene
Flow
25 gpm
Check Seat Material
Neoprene
For Use With Potable Systems
Yes
Media Discharge Connection Type
FNPT
Flow Rate (Maximum)
25 gpm
Media Intake Connection Type
NPT
Wetted Housing Material
Polypropylene
Nameplate Voltage
120/240V AC
Operating Pressure (Maximum)
10 psi
Duty Cycle
Continuous
Series
25200
Priming
Self-Priming

Description

Double Diaphragm Pump, Check Seat Material Neoprene, Diaphragm Material Neoprene, Flow Rate (Maximum) 25 gpm, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type FNPT, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPT, Operating Pressure (Maximum) 10 psi, Priming Self-Priming, Wetted Housing Material Polypropylene, Duty Cycle Continuous

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.