FLANGEANGED BLOCK BALL BEARING
- Mfr # 4U6PB8-20MGX
- Zoro # G724426190
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
71.4 mm
Shaft Locking Type
Eccentric Collar
Bearing Insert Type
Radial Ball
Bore Diameter
20 mm
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4U6PB8-20MGX
- Zoro #
- G724426190
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- Stainless Steel
- System of Measurement
- Metric
Dimensions
- Mount Hole Center-to-Center Length
- 71.4 mm
- Bore Diameter
- 20 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.