Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel of Fortune Electronic Game

  • Mfr # 2820

  • Zoro # G315621287


product price: $33.79
/ea

Key Features

Material
Plastic
Color
Multi-color
Recommended Grade
Grade 3+
Includes
Wheel of Fortune electronic game with 300 puzzles (from the official game show writers), two game modes
Recommended Age
8+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2820
Zoro #
G315621287
UPC #
86002028204
Country of Origin
China

Details

Material
Plastic
Color
Multi-color
Recommended Grade
Grade 3+
Includes
Wheel of Fortune electronic game with 300 puzzles (from the official game show writers), two game modes
Recommended Age
8+ years

Description

It's just like you're a contestant on Wheel of Fortune! Play Classic Mode or Toss Up as you spin, guess letters, and solve puzzles. This solo electronic game is the perfect gift for anyone who loves the Wheel of Fortune game show, brainteasers, or puzzles. Includes Wheel of Fortune electronic game with 300 puzzles from the official game show writers and two game modes. For ages 8+. Requires 3 AAA batteries not included.


  • The ever-popular TV gameshow as a handheld, electronic game! Choose from two game modes (Classic or Toss Up) and solve 300 puzzles from the official game show writers!
  • Exciting electronic game includes sound effects from the show, a light-up wheel, and a mute option. Play solo or work together to solve puzzles.
  • Includes Wheel of Fortune electronic game with 300 puzzles (from the official game show writers) and two game modes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.