Shop EDWARDS
See all product information
Create Account
Hex Punch & Die Set
- Mfr # ED9-PDH1/2
- Zoro # G123360910
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
Punch Type
Punching Die
Die Type
Punching Die
Overall Length
6 in
Includes
1/2 inHex Punch & Die Set
Compatible Ironworker Size
55 ton, 65 ton, 100 ton, 120 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED9-PDH1/2
- Zoro #
- G123360910
- UPC #
- 731325581904
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
- Die Size
- 1/2 in
Details
- Item
- Hex Punch & Die Set
- Punch Type
- Punching Die
- Die Type
- Punching Die
- Includes
- 1/2 inHex Punch & Die Set
- Material
- Tool Steel
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Compatible Tool Series
- Edwards
- Shape
- Hex
Description
Hex Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 1/2 inHex Punch & Die Set, Shape Hex, Die Size 1/2 in, Notcher Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.