Round Punch & Die Set
- Mfr # ED9-PD25/32
- Zoro # G423355982
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Punch Type
Punching Die
Includes
25/32 inRound Punch & Die Set
Shape
Round
Compatible Tool Series
Edwards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED9-PD25/32
- Zoro #
- G423355982
- UPC #
- 731325581751
- Country of Origin
- United States
- Item
- Round Punch & Die Set
- Punch Type
- Punching Die
- Includes
- 25/32 inRound Punch & Die Set
- Shape
- Round
- Compatible Tool Series
- Edwards
- Features
- Produces Round Holes
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Die Type
- Punching Die
- Material
- Tool Steel
Dimensions
- Overall Length
- 6 in
- Die Size
- 25/32 in
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
Description
Round Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 25/32 inRound Punch & Die Set, Shape Round, Die Size 25/32 in, Notcher Type Not Applicable, Features Produces Round Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.