Hex Punch & Die Set
- Mfr # ED9-PDH23/32
- Zoro # G223387237
product price:Â
$
591.99
/ea
Free Shipping & Returns
Key Features
Compatible Ironworker Model
IW55 , IW65 , IW100, IW120
Includes
23/32 inHex Punch & Die Set
Compatible Tool Series
Edwards
Die Size
23/32 in
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED9-PDH23/32
- Zoro #
- G223387237
- UPC #
- 731325581959
- Country of Origin
- United States
- Item
- Hex Punch & Die Set
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Includes
- 23/32 inHex Punch & Die Set
- Compatible Tool Series
- Edwards
- Punch Type
- Punching Die
- Die Type
- Punching Die
- Shape
- Hex
- Material
- Tool Steel
Dimensions
- Die Size
- 23/32 in
- Overall Length
- 6 in
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
Description
Hex Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 23/32 inHex Punch & Die Set, Shape Hex, Die Size 23/32 in, Notcher Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.