Hex Punch & Die Set
- Mfr # ED9-PDH3/8
- Zoro # G323361410
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Punch Type
Punching Die
Die Size
3/8 in
Compatible Ironworker Model
IW55 , IW65 , IW100, IW120
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED9-PDH3/8
- Zoro #
- G323361410
- UPC #
- 731325581980
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Die Size
- 3/8 in
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
Details
- Item
- Hex Punch & Die Set
- Punch Type
- Punching Die
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Shape
- Hex
- Material
- Tool Steel
- Includes
- 3/8 inHex Punch & Die Set
- Compatible Tool Series
- Edwards
- Die Type
- Punching Die
Description
Hex Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 3/8 inHex Punch & Die Set, Shape Hex, Die Size 3/8 in, Notcher Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.