Interlogix Wired Sensing
- Mfr # 2507AD-L
- Zoro # G410049634
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Finish
Grey
For Use With
Edwards Interlogix Wired Sensing
Color
Grey
Includes
Door Position Switches & Contacts
Application
Door Position Switches & Contacts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2507AD-L
- Zoro #
- G410049634
- UPC #
- 197163234905
- Country of Origin
- Mexico
Details
- Finish
- Grey
- For Use With
- Edwards Interlogix Wired Sensing
- Color
- Grey
- Includes
- Door Position Switches & Contacts
- Application
- Door Position Switches & Contacts
Description
Aluminum Housing Armored Cable Contact, DPDT, Wide Gap, 1-1/2 in. Gap Size, Double Pole-Double Throw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.