Shop All Metal Forming Machines
This Product is Discontinued
Edwards
Ironworker, 50 Ton, 7 In Throat Depth, 3 X 3 X 38 In, 4 X 4 X 14 In Angle Shearing, Flat Bar (Discontinued)
Mfr # IW50-3P575
Zoro # G607974930
Item requires special delivery charges. A $795.00 per item surcharge will be applied.
This Product is Discontinued
Product Information
- Brand Edwards
- MFR # IW50-3P575
- Zoro # G607974930
- UPC # 731325556278
- Country of Origin United States
- Category Metal Forming Machines
Description
Ironworker, 50 ton, 7 in Throat Depth, 3 x 3 x 38 in, 4 x 4 x 14 in Angle Shearing, Flat Bar Shearing 12 x 10 in, 34 x 4 in, Pipe Notching Capacity 2 x 3 x 516 in, 65000 psi Punch, 5 hp, 3Phase, 575 V, 6 A Motor, 1725 rpm, 2500 psi Hydra pEDWARDS Ironworker, 50 ton, 7 in Throat Depth, 3 x 3 x 38 in, 4 x 4 x 14 in Angle Shearing, Flat Bar Shearing 12 x 10 in, 34 x 4 in, Pipe Notching Capacity 2 x 3 x 516 in, 65000 psi Punch, 5 hp, 3Phase, 575 V, 6 A Motor, 1725 rpm, 2500 psi Hydraulic Pressure, 3618 in L x 3634 in W x 5412 in Hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Rigid Scraper Blade, 4 in. L (OSL200RS)
- SUNEX 3/4" Drive Impact Socket 6 (446MD)
- DRILL AMERICA 1/4" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/4)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/4" STANDARD UNIVERS (GP2140U)
- WOODWARD FAB Power Bead Roller, 24" D, 110V (WFBR24P)
- DAYTON Metal Brake With Stand, 36 in Bending Length, 36 in Cutting Width (45J326)
- DAYTON Universal Bender (45J336)
- WOODWARD FAB Shrinker/Stretcher, Steel, 2 in., 18 ga. (WFSS10)
- BAILEIGH INDUSTRIAL Racer Brake (HBR-7222)
- DAYTON Compact Bender, 2 in Bending Length, 59/250 in Cutting Width (45J342)
- BAILEIGH INDUSTRIAL Bead Former (BF-035)
- Edwards Finishing Tools