Shop All Metal Forming Machines
This Product is Discontinued
Edwards
Ironworker, Dual Operator, Series Elite, 11065 Ton, 1734 In Throat Depth, 5 X 5 X 38 In Angle (Discontinued)
Mfr # ELT11065-1P230
Zoro # G207974910
Item requires special delivery charges. A $2,530.00 per item surcharge will be applied.
This Product is Discontinued
Product Information
- Brand Edwards
- MFR # ELT11065-1P230
- Zoro # G207974910
- UPC # 731325562934
- Country of Origin United States
- Category Metal Forming Machines
Description
Ironworker, Dual Operator, Series ELITE, 11065 ton, 1734 in Throat Depth, 5 x 5 x 38 in Angle Shearing, Flat Bar Shearing 38 x 24 in, 12 x 14 in, 1 x 4 in, Pipe Notching Capacity 212 x 6 x 38 in, 65000 psi Punch, 75 hp, 1Phase, 230 pEDWARDS V, 36 A Motor, 1765 rpm, 3000 psi Hydraulic Pressure, 6518 in H x 91916 in W x 4478 in DppDesigned for simultaneous use by two operators, the ELITE 11065 ton ironworker contains two independent power plants This machine includes 5 workstations a punch station with oversized throat depth, a 24 in wide flat bar shear, angle shear, coper notcher and open cavity that accepts 4 optional attachments ELITE ironworkers have premium features integrated into their design to maximize efficiency and increase productivity The hydraulic hold down, roller encoder measuring system, swing away stripper assembly and quickchange punch assembly are designed to increase accuracy and save time on this production machine The standard PowerLink system increases your capabilities by turning your ironworker into a power source for our line of hydraulic toolsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Screwdriver It Sltd 3/16 Inch X 6 Inch (S2375906)
- GREENFIELD THREADING Spiral Flute Tap Plug, 3 Flutes (366140)
- JAMESON Ground Rod Driver, 5/8 inch (RD0058)
- K-TOOL INTERNATIONAL 1/4" Drive Socket Set, Metric, 8 pcs (KTI-26200)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816)
- DAYTON Brake, Bench, 24 In (12G598)
- WOODWARD FAB Bead Roller Floor Stand, 40" H (WFBR6 STAND)
- DAYTON Metal Forming Machine, 12 in Bending Length, 12 in Cutting Width, Min. 1 1/2 in Rolls (12G596)
- WOODWARD FAB Shrinker/Stretcher, Steel, 2 in., 18 ga. (WFSS10)
- WOODWARD FAB Tube and Pipe Bender Stand, 37x13x14" (WFB2 STAND)
- BAILEIGH INDUSTRIAL Bead Roller (BR-22)
- Edwards Finishing Tools