Shop EDWARDS
See all product information
Create Account
Metric Punch & Die Set
- Mfr # ED9-PDM18
- Zoro # G923359565
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Includes
18 mmMetric Punch & Die Set
Features
Produces Round Metric Holes
Material
Tool Steel
Compatible Tool Series
Edwards
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED9-PDM18
- Zoro #
- G923359565
- UPC #
- 731325582116
- Country of Origin
- United States
- Includes
- 18 mmMetric Punch & Die Set
- Features
- Produces Round Metric Holes
- Material
- Tool Steel
- Item
- Metric Punch & Die Set
- Compatible Tool Series
- Edwards
- Shape
- Round
- Die Type
- Punching Die
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Punch Type
- Punching Die
Dimensions
- Die Size
- 18 mm
- Overall Length
- 6 in
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
Description
Metric Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 18 mmMetric Punch & Die Set, Shape Round, Die Size 18 mm, Notcher Type Not Applicable, Features Produces Round Metric Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.