Round Punch & Die Set
- Mfr # ED9-PD11/16
- Zoro # G323356775
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Compatible Ironworker Model
IW55 , IW65 , IW100, IW120
Punch Type
Punching Die
Compatible Tool Series
Edwards
Overall Length
6 in
Compatible Ironworker Size
55 ton, 65 ton, 100 ton, 120 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED9-PD11/16
- Zoro #
- G323356775
- UPC #
- 731325581607
- Country of Origin
- United States
- Item
- Round Punch & Die Set
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Punch Type
- Punching Die
- Compatible Tool Series
- Edwards
- Features
- Produces Round Holes
- Die Type
- Punching Die
- Material
- Tool Steel
- Includes
- 11/16 inRound Punch & Die Set
- Shape
- Round
Dimensions
- Overall Length
- 6 in
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
- Die Size
- 11/16 in
Description
Round Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 11/16 inRound Punch & Die Set, Shape Round, Die Size 11/16 in, Notcher Type Not Applicable, Features Produces Round Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.