Shop EDWARDS
See all product information
Create Account
Metric Punch & Die Set
- Mfr # ED9-PDM25
- Zoro # G923356359
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Compatible Tool Series
Edwards
Compatible Ironworker Model
IW55 , IW65 , IW100, IW120
Overall Length
6 in
Die Type
Punching Die
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED9-PDM25
- Zoro #
- G923356359
- UPC #
- 731325582215
- Country of Origin
- United States
- Shape
- Round
- Item
- Metric Punch & Die Set
- Compatible Tool Series
- Edwards
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Die Type
- Punching Die
- Punch Type
- Punching Die
- Features
- Produces Round Metric Holes
- Material
- Tool Steel
- Includes
- 25 mm Metric Punch & Die Set
Dimensions
- Overall Length
- 6 in
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
- Die Size
- 25 mm
Description
Metric Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 25 mm Metric Punch & Die Set, Shape Round, Die Size 25 mm, Notcher Type Not Applicable, Features Produces Round Metric Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.