Shop EDWARDS
See all product information
Create Account
Oblong Punch & Die Set
- Mfr # ED9-PDOB1/2X3/4
- Zoro # G623358929
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Punch Type
Punching Die
Includes
1/2X3/4 in Oblong Punch & Die Set
Compatible Tool Series
Edwards
Compatible Ironworker Size
55 ton, 65 ton, 100 ton, 120 ton
Features
Produces Oblong/Slotted Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED9-PDOB1/2X3/4
- Zoro #
- G623358929
- UPC #
- 731325582307
- Country of Origin
- United States
Dimensions
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
- Overall Length
- 6 in
- Die Size
- 1/2X3/4 in
Details
- Item
- Oblong Punch & Die Set
- Punch Type
- Punching Die
- Includes
- 1/2X3/4 in Oblong Punch & Die Set
- Compatible Tool Series
- Edwards
- Features
- Produces Oblong/Slotted Holes
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Material
- Tool Steel
- Die Type
- Punching Die
- Shape
- Oblong
Description
Oblong Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 1/2X3/4 in Oblong Punch & Die Set, Shape Oblong, Die Size 1/2X3/4 in, Notcher Type Not Applicable, Features Produces Oblong/Slotted Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.