Oblong Punch & Die Set
- Mfr # ED9-PDOB13/32X1
- Zoro # G423357900
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Compatible Tool Series
Edwards
Overall Length
6 in
Compatible Ironworker Size
55 ton, 65 ton, 100 ton, 120 ton
Punch Type
Punching Die
Die Size
13/32X1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED9-PDOB13/32X1
- Zoro #
- G423357900
- UPC #
- 731325582390
- Country of Origin
- United States
- Item
- Oblong Punch & Die Set
- Compatible Tool Series
- Edwards
- Punch Type
- Punching Die
- Shape
- Oblong
- Includes
- 13/32X1 in Oblong Punch & Die Set
- Features
- Produces Oblong/Slotted Holes
- Material
- Tool Steel
- Die Type
- Punching Die
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
Dimensions
- Overall Length
- 6 in
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
- Die Size
- 13/32X1 in
Description
Oblong Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 13/32X1 in Oblong Punch & Die Set, Shape Oblong, Die Size 13/32X1 in, Notcher Type Not Applicable, Features Produces Oblong/Slotted Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.