Oblong Punch & Die Set
- Mfr # ED9-PDOB17/32X1
- Zoro # G223357940
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Die Size
17/32X1 in
Compatible Tool Series
Edwards
Compatible Ironworker Model
IW55 , IW65 , IW100, IW120
Features
Produces Oblong/Slotted Holes
Die Type
Punching Die
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED9-PDOB17/32X1
- Zoro #
- G223357940
- UPC #
- 731325582413
- Country of Origin
- United States
Dimensions
- Die Size
- 17/32X1 in
- Overall Length
- 6 in
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
Details
- Item
- Oblong Punch & Die Set
- Compatible Tool Series
- Edwards
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Features
- Produces Oblong/Slotted Holes
- Die Type
- Punching Die
- Punch Type
- Punching Die
- Includes
- 17/32X1 in Oblong Punch & Die Set
- Shape
- Oblong
- Material
- Tool Steel
Description
Oblong Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 17/32X1 in Oblong Punch & Die Set, Shape Oblong, Die Size 17/32X1 in, Notcher Type Not Applicable, Features Produces Oblong/Slotted Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.