Shop EDWARDS
See all product information
Create Account
Oblong Punch & Die Set
- Mfr # ED9-PDOB3/16X1
- Zoro # G223361268
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Compatible Tool Series
Edwards
Punch Type
Punching Die
Die Type
Punching Die
Compatible Ironworker Model
IW55 , IW65 , IW100, IW120
Die Size
3/16X1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED9-PDOB3/16X1
- Zoro #
- G223361268
- UPC #
- 731325582420
- Country of Origin
- United States
Dimensions
- Die Size
- 3/16X1 in
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
- Overall Length
- 6 in
Details
- Item
- Oblong Punch & Die Set
- Compatible Tool Series
- Edwards
- Punch Type
- Punching Die
- Die Type
- Punching Die
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Features
- Produces Oblong/Slotted Holes
- Shape
- Oblong
- Material
- Tool Steel
- Includes
- 3/16X1 in Oblong Punch & Die Set
Description
Oblong Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 3/16X1 in Oblong Punch & Die Set, Shape Oblong, Die Size 3/16X1 in, Notcher Type Not Applicable, Features Produces Oblong/Slotted Holes