Hex Punch & Die Set
- Mfr # ED9-PDH25/32
- Zoro # G723390171
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
Compatible Ironworker Model
IW55 , IW65 , IW100, IW120
Material
Tool Steel
Includes
25/32 inHex Punch & Die Set
Shape
Hex
Die Size
25/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED9-PDH25/32
- Zoro #
- G723390171
- UPC #
- 731325581966
- Country of Origin
- United States
Dimensions
- Die Size
- 25/32 in
- Overall Length
- 6 in
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
Details
- Item
- Hex Punch & Die Set
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Material
- Tool Steel
- Includes
- 25/32 inHex Punch & Die Set
- Shape
- Hex
- Compatible Tool Series
- Edwards
- Punch Type
- Punching Die
- Die Type
- Punching Die
Description
Hex Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 25/32 inHex Punch & Die Set, Shape Hex, Die Size 25/32 in, Notcher Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.