Shop EDWARDS
See all product information
Create Account
Oblong Punch & Die Set
- Mfr # ED9-PDOB3/16X3/4
- Zoro # G123355374
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Compatible Tool Series
Edwards
Features
Produces Oblong/Slotted Holes
Includes
3/16X3/4 in Oblong Punch & Die Set
Punch Type
Punching Die
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED9-PDOB3/16X3/4
- Zoro #
- G123355374
- UPC #
- 731325582437
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
- Die Size
- 3/16X3/4 in
Details
- Item
- Oblong Punch & Die Set
- Compatible Tool Series
- Edwards
- Features
- Produces Oblong/Slotted Holes
- Includes
- 3/16X3/4 in Oblong Punch & Die Set
- Punch Type
- Punching Die
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Die Type
- Punching Die
- Material
- Tool Steel
- Shape
- Oblong
Description
Oblong Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 3/16X3/4 in Oblong Punch & Die Set, Shape Oblong, Die Size 3/16X3/4 in, Notcher Type Not Applicable, Features Produces Oblong/Slotted Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.