Shop EDWARDS
See all product information
Create Account
Oblong Punch & Die Set
- Mfr # ED9-PDOB3/4X1
- Zoro # G923357226
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Compatible Ironworker Model
IW55 , IW65 , IW100, IW120
Compatible Tool Series
Edwards
Shape
Oblong
Includes
3/4X1 in Oblong Punch & Die Set
Material
Tool Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED9-PDOB3/4X1
- Zoro #
- G923357226
- UPC #
- 731325582444
- Country of Origin
- United States
Dimensions
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
- Die Size
- 3/4X1 in
- Overall Length
- 6 in
Details
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Compatible Tool Series
- Edwards
- Shape
- Oblong
- Item
- Oblong Punch & Die Set
- Includes
- 3/4X1 in Oblong Punch & Die Set
- Material
- Tool Steel
- Features
- Produces Oblong/Slotted Holes
- Punch Type
- Punching Die
- Die Type
- Punching Die
Description
Oblong Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 3/4X1 in Oblong Punch & Die Set, Shape Oblong, Die Size 3/4X1 in, Notcher Type Not Applicable, Features Produces Oblong/Slotted Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.