Shop EDWARDS
See all product information
Create Account
Oblong Punch & Die Set
- Mfr # ED9-PDOB9/16X3/4
- Zoro # G423355395
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Compatible Ironworker Model
IW55 , IW65 , IW100, IW120
Shape
Oblong
Features
Produces Oblong/Slotted Holes
Includes
9/16X3/4 in Oblong Punch & Die Set
Die Size
9/16X3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED9-PDOB9/16X3/4
- Zoro #
- G423355395
- UPC #
- 731325582567
- Country of Origin
- United States
Dimensions
- Die Size
- 9/16X3/4 in
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
- Overall Length
- 6 in
Details
- Item
- Oblong Punch & Die Set
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Shape
- Oblong
- Features
- Produces Oblong/Slotted Holes
- Includes
- 9/16X3/4 in Oblong Punch & Die Set
- Die Type
- Punching Die
- Punch Type
- Punching Die
- Compatible Tool Series
- Edwards
- Material
- Tool Steel
Description
Oblong Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 9/16X3/4 in Oblong Punch & Die Set, Shape Oblong, Die Size 9/16X3/4 in, Notcher Type Not Applicable, Features Produces Oblong/Slotted Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.