Oversize Round Punch & Die Set
- Mfr # ED9-PDOS1-7/32
- Zoro # G423359096
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Material
Tool Steel
Overall Length
6 in
Shape
Round
Compatible Ironworker Size
55 ton, 65 ton, 100 ton, 120 ton
Die Type
Punching Die
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED9-PDOS1-7/32
- Zoro #
- G423359096
- UPC #
- 731325582758
- Country of Origin
- United States
- Item
- Oversize Round Punch & Die Set
- Material
- Tool Steel
- Shape
- Round
- Die Type
- Punching Die
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Includes
- 1-7/32 in Oversize Round Punch & Die Set
- Features
- Produces Round Holes
- Compatible Tool Series
- Edwards
- Punch Type
- Punching Die
Dimensions
- Overall Length
- 6 in
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
- Die Size
- 1-7/32 in
Description
Oversize Round Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 1-7/32 in Oversize Round Punch & Die Set, Shape Round, Die Size 1-7/32 in, Notcher Type Not Applicable, Features Produces Round Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.