Round Punch & Die Set
- Mfr # ED9-PD21/32
- Zoro # G023361260
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Compatible Ironworker Size
55 ton, 65 ton, 100 ton, 120 ton
Material
Tool Steel
Includes
21/32 inRound Punch & Die Set
Die Size
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED9-PD21/32
- Zoro #
- G023361260
- UPC #
- 731325581737
- Country of Origin
- United States
Dimensions
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
- Die Size
- 21/32 in
- Overall Length
- 6 in
Details
- Item
- Round Punch & Die Set
- Shape
- Round
- Material
- Tool Steel
- Includes
- 21/32 inRound Punch & Die Set
- Features
- Produces Round Holes
- Punch Type
- Punching Die
- Compatible Tool Series
- Edwards
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Die Type
- Punching Die
Description
Round Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 21/32 inRound Punch & Die Set, Shape Round, Die Size 21/32 in, Notcher Type Not Applicable, Features Produces Round Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.