Zoro Homepage

Warning Light, Amber, (28) LED, 120V AC, Not Applicable FPM, 3 1/4 in Dia., Panel/Conduit

  • Mfr # 125LEDSA120A

  • Zoro # G5719716


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
(28) LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Polycarbonate
Height
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125LEDSA120A
Zoro #
G5719716
UPC #
782640050439
Country of Origin
United States

Dimensions

Height
3 7/8 in
Overall Diameter
3 1/4 in
Width
3 1/4 in
Depth
3 1/4 in
Diameter
3 1/4 in
Overall Depth
3 7/8 in
Lead Length
18 in
Footprint Diameter
3 1/4 in

Description

Warning Light, Color Amber, Lamp Type (28) LED, Flashes per Minute Not Applicable, Lamp Life 100,000 hr, Lens Design Integral Screw Mount, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting Panel/Conduit, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source Wire, Current Drawn 0.097 A AC, Width 3 1/4 in, Depth 3 1/4 in, Height 3 7/8 in, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.