Shop All Audible & Visual Signaling Devices
Edwards Signaling
Bell, 12VDC, 0.125A, Gray
Mfr # 435-10E1
Zoro # G6204563
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Bell
- Visual Indicator Type No Visual Indicator
- Housing Material Steel
- Amps 0.125
- Decibels 94 dB
Product Information
- Brand Edwards Signaling
- MFR # 435-10E1
- Zoro # G6204563
- UPC # 782640245514
- Country of Origin Mexico
- Category Audible & Visual Signaling Devices
Dimensions
Height | 3.4375 in |
Width | 10 in |
Depth | 4.8125 in |
Diameter | 10 in |
Details
Description
Audible Alarm Type Bell, Visual Indicator Type No Visual Indicator, Voltage 12V DC, Decibels 94 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Height 3.4375 in, Width 10 in, Depth 4.8125 in, Diameter 10 in, Vibrating Yes, Housing Material Steel, Rating NEMA 3R, Standards UL, Amps 0.125, Color Gray, Bell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size XL (LUX-ETJBJ-YXL)
- AZAR DISPLAYS 5" H x 12" L Black C-Channel (600512-BLK)
- TIMBERLAND PRO Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 16 in L, Black, Large (11-250)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-10G1)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-6G1)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-6E1)
- EDWARDS SIGNALING Horn Strobe, Blue, 5-1/2 In. H, 24VAC/DC (868STRB-AQ)
- EDWARDS SIGNALING Horn Strobe, Amber, Cast Aluminum, 120VAC (51XBRFA120A)
- EDWARDS SIGNALING Horn Strobe, Amber, 120VAC (869STRA-N5)
- MILTON Driveway Signal Hose, 300 ft. x 3/8" (839)
- Edwards Signaling Safety Alarms and Warnings