Edwards Signaling

Horn Strobe, Amber, Cast Aluminum, 120VAC


product price: $380.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Housing Material Cast Aluminum
  • Mounting Flush, Panel, Wall
  • Height 7.375 in
  • Visual Indicator Type Beacon
  • Audible Alarm Type Horn
See all product information

Product Information

Dimensions

Height 7.375 in
Diameter 6 in

Details

Item Horn Strobe
Housing Material Cast Aluminum
Mounting Flush, Panel, Wall
Visual Indicator Type Beacon
Color Amber Lens, Gray Housing
Audible Alarm Type Horn
Voltage 120V AC
Standards cUL, UL
Indoor/Outdoor Indoor
Decibels 85 dB
Sound Pattern Pulse
Lamp Type Led
Vibrating Yes
Flashes per Minute 65
Current Drawn 0.175 A
Lens Color Amber
Lens Design Double Fresnel
Operating Temp. -31 Degrees to 160 Degrees F
Lamp Life 148,000 hr
Lens Material Polycarbonate

Description

Audible Alarm Type Horn, Visual Indicator Type Beacon, Voltage 120V AC, Decibels 85 dB, Sound Pattern Pulse, Indoor/Outdoor Indoor, Mounting Surface, Height 7.375 in, Diameter 6 in, Vibrating Yes, Lens Color Amber, Current Drawn 0.175 A, Lens Material Polycarbonate, Housing Material Cast Aluminum, Lens Design Double Fresnel, Flashes per Minute 65, Lamp Type LED, Lamp Life 148,000 hr, Operating Temp. -31 Degrees to 160 Degrees F, Standards cUL, UL, Horn Strobe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.