Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bell, Bell, Continuous, 120V AC, 92 dB, Steel, Gray, Surface Mount

  • Mfr # 340-6N5

  • Zoro # G4649976


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Mounting
Surface
Amps
0.070A
Diameter
7.125 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340-6N5
Zoro #
G4649976
UPC #
782640235805
Country of Origin
Mexico

Dimensions

Diameter
7.125 in
Width
7.125 in
Depth
3.6875 in
Height
7.125 in
Overall Depth
3 11/16 in
Overall Diameter
6 in

Details

Item
Bell
Housing Material
Steel
Mounting
Surface
Amps
0.070A
Color
Gray
Audible Alarm Type
Bell
Voltage
120V AC
Standards
FM, UL Listed
Indoor/Outdoor
Indoor
Decibels
92 dB
Sound Pattern
Continuous
Vibrating
Yes
Visual Indicator Type
No Visual Indicator
Alarm Type
Audible
Includes
Hardware
Input Voltage
120 V AC
Features
Weatherproof By Adding Appropriate Back Box
Material
Steel
Product Type
Bell
Mounting Style
Surface Mount
Includes Mounting Hardware
Mounting Hardware Included
Number of Sound Patterns
1
Operating Current
0.070 A
Vibration
Vibrating
Sound Principle
Vibrating
Alarm Volume @ 1 m - Maximum
102 dB
For Location
Indoor
Connection Type
Screw Terminal
Alarm Volume @ 10 ft - Maximum
92 dB
Sound Style
Bell
Sound Continuity
Continuous
Operating Voltage
120V AC

Description

Audible Alarm Type Bell, Visual Indicator Type No Visual Indicator, Voltage 120V AC, Decibels 92 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Surface, Height 7.125 in, Width 7.125 in, Depth 3.6875 in, Diameter 7.125 in, Vibrating Yes, Housing Material Steel, Features Weatherproof By Adding Appropriate Back Box, Standards FM, UL Listed, Amps 0.070A, Color Gray, Includes Hardware, Bell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.