Zoro Homepage

Bell, Bell, Continuous, 24V DC, 83 dB, Steel, Gray, Wall Mount

  • Mfr # 435EX-6G1

  • Zoro # G5737024


product price: $1,458.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Mounting
Wall
Amps
0.21A
Diameter
6 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435EX-6G1
Zoro #
G5737024
UPC #
782640245828
Country of Origin
Mexico

Dimensions

Diameter
6 in
Height
7 in
Depth
5 in
Overall Depth
4 13/16 in
Overall Diameter
6 in

Details

Item
Bell
Housing Material
Steel
Mounting
Wall
Amps
0.21A
Color
Gray
Audible Alarm Type
Bell
Voltage
24V DC
Standards
UL Listed
Indoor/Outdoor
Indoor
Decibels
83 dB
Sound Pattern
Continuous
Hazardous Division
1, 2
Vibrating
Yes
Hazardous Class
I, II, III
Visual Indicator Type
No Visual Indicator
Power Source
Wire
Alarm Type
Audible
Input Voltage
24 V DC
Features
Completely Assembled, Weatherproof
Product Type
Bell
Rating
NEMA 4
Material
Steel
Sound Style
Bell
Sound Continuity
Continuous
Connection Type
Wire Leads
IP Rating
NEMA 4
Number of Sound Patterns
1
Vibration
Vibrating
For Location
Outdoor
Mounting Style
Surface Mount
NEMA Rating
NEMA 4
Alarm Volume @ 10 ft - Maximum
83 dB
Operating Current
0.240 A
Sound Principle
Vibrating
Alarm Volume @ 1 m - Maximum
93 dB
Operating Voltage
24V DC

Description

Audible Alarm Type Bell, Visual Indicator Type No Visual Indicator, Voltage 24V DC, Decibels 83 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Wall, Height 7 in, Depth 5 in, Diameter 6 in, Vibrating Yes, Housing Material Steel, Rating NEMA 4, Features Completely Assembled, Weatherproof, Standards UL Listed, Amps 0.21A, Color Gray, Bell, Hazardous Class I, II, III, Hazardous Division 1, 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.