DIXBELL 3-6DC 6-8AC
Mfr # 720
Zoro # G312751079
product price: $31.75
/eaKey Features
Voltage
3 to 6V DC, 6 to 8V AC
Features
Attractive Snap-On Covers, Corrosion Resistant Metallic Finish, Enclosed Binding Posts
Overall Length
5 1/4 in
Alarm Volume @ 1 m - Maximum
88 dB
Vibration
Vibrating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720
Zoro #
G312751079
UPC #
782640255605
Country of Origin
China
Dimensions
Overall Length
5 1/4 in
Overall Width
3 in
Overall Depth
1 1/32 in
Details
Item
Vibrating Bell
Voltage
3 to 6V DC, 6 to 8V AC
Features
Attractive Snap-On Covers, Corrosion Resistant Metallic Finish, Enclosed Binding Posts
Alarm Volume @ 1 m - Maximum
88 dB
Vibration
Vibrating
Sound Principle
Vibrating
Sound Style
Bell
Power Source
AC Adapter, Battery
Alarm Volume @ 10 ft - Maximum
78 dB
Operating Current
1.2 A
Product Type
Bell
Wattage
7 VA
Operating Voltage
3 to 6V DC, 6 to 8V AC
Audible Alarm Type
Bell
Description
Features Attractive Snap-On Covers, Corrosion Resistant Metallic Finish, Enclosed Binding Posts, Vibrating Bell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.