Duct Detector, 4-Wire
Mfr # SD-SJ
Zoro # G7115236
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Power Source
Hardwired
Overall Width
8.7 in
Overall Height
5.43 in
Maximum Operating Temperature
158 Degrees F
Standards
CSFM, UL, ULC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-SJ
Zoro #
G7115236
UPC #
793016035783
Country of Origin
China
Dimensions
Overall Width
8.7 in
Overall Height
5.43 in
Depth
1 7/8 in
Length
7 3/4 in
Details
Item
Duct Detector
Power Source
Hardwired
Maximum Operating Temperature
158 Degrees F
Standards
CSFM, UL, ULC
Type
4-Wire
Ambient Temp. Limits (F)
-4 Degrees to 158 Degrees F
Air Velocity (FPM)
100 to 4000 fpm
For Use With
SD-CJ
Compatible With
SD-CJ
Color
Black, Clear
Minimum Operating Temperature
-4 Degrees F
Detects
Smoke
Mount Type
Surface
Environment
Indoor
Visual Alert Type
Green LED, Red LED, Yellow LED
Shape
Rectangular
Alert Type
Light
Detector Type
Smoke Detector
Sensor Type
Photoelectric
Description
Duct Detector, 4-Wire, Surface Mounting, Depth (In.) 1-7/8, Height (In.) 5.45, Length (In.) 7-3/4, Ambient Temp. Limits (F) -4 to 158, Air Velocity (FPM) 100 to 4000, Standards UL, ULC, CSFM, For Use With SD-CJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.