Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Smoke Detector, L 14 1/2 In

  • Mfr # SD-4WJ

  • Zoro # G0949383


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Overall Width
14.5 in
Overall Height
5.45 in
Maximum Operating Temperature
158 Degrees F
Standards
CSFM, FM, UL, ULC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-4WJ
Zoro #
G0949383
UPC #
793016035776
Country of Origin
China

Dimensions

Overall Width
14.5 in
Overall Height
5.45 in
Depth
1 7/8 in
Length
14 1/2 in

Details

Item
Duct Smoke Detector
Power Source
Hardwired
Maximum Operating Temperature
158 Degrees F
Standards
CSFM, FM, UL, ULC
Standby State (mA)
25 mA
Finish
Clear Plastic
Standby Current (uA)
25 uA
Ambient Temp. Limits (F)
-20 Degrees to 158 Degrees F
Type
Photoelectric
Voltage
120V AC, 20 to 31V DC, 220/240V AC, 24V AC, 24V DC
Air Velocity (FPM)
100 to 4000 fpm
Alarm Current
35 mA
Humidity Range
20 to 95% RH
Color
Black, Clear
Detects
Smoke
Minimum Operating Temperature
-4 Degrees F
Coverage Area
10 Years Limited
Humidity Operating Range
10% to 93% RH
Mount Type
Surface
Voltage Rating
120V AC, 20 to 31V DC, 220 or 240V AC, 24V AC, 24V DC
Shape
Rectangular
Visual Alert Type
Green LED, Red LED, Yellow LED
Alert Type
Light
Detector Type
Smoke Detector
Current Rating
35 mA
Environment
Indoor
Sensor Type
Photoelectric

Description

Duct Smoke Detector, Photoelectric, Finish Clear Plastic, Surface Mounting, Alarm Current 35 mA, Standby Current 25 uA, Depth 1 7/8 In, Height 5 7/16 In, Length 14 1/2 In, Ambient Temp Limits -20 to 158 F, Air Velocity 100 to 4000 FPM, Humidity Range 20 to 95 % RH, Standby State 25 mA, Voltage 20 to 31 VDC, 24V DC, 24V AC, 120V AC, 220/240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.