Heat Detector, Coverage 2500 Sq. Ft.
Mfr # 302-AW-135
Zoro # G6532653
product price: $47.99
/eaKey Features
Power Source
Hardwired
Overall Height
4.13 in
Maximum Operating Temperature
100 Degrees F
Standards
MEA, UL
Finish
Silver/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302-AW-135
Zoro #
G6532653
UPC #
793017005303
Country of Origin
United States
Dimensions
Overall Height
4.13 in
Depth
2 1/16 in
Length
2 1/16 in
Outside Diameter
2.06 in
Details
Item
Heat Detector
Power Source
Hardwired
Maximum Operating Temperature
100 Degrees F
Standards
MEA, UL
Finish
Silver/White
Ambient Temp. Limits (F)
-40 Degrees to 100 Degrees F
Type
Rate Compensation
Color
Gray, White
Minimum Operating Temperature
-40 Degrees F
Detects
Heat
Coverage Area
2,500 sq ft
Mount Type
Surface
Receiver Range
2,500 sq ft
Shape
Round
Detector Type
Heat Detector
Resistance Properties
Corrosion Resistant, Shock Resistant, Tamper Resistant
Current Rating
0.5 A @ 125V AC, 1 A @ 6 to 25V DC, 5 A @ 6 to 125V AC
Voltage Rating
125V DC, 6 to 25V AC, 6 to 25V DC
Sensor Type
Mechanical
Environment
Indoor, Outdoor
Description
Heat Detector, Rate Compensation, Finish Silver/White, Surface Mounting, Depth (In.) 2-1/16, Height (In.) 4-1/8, Length (In.) 2-1/16, Ambient Temp. Limits (F) -40 to 100 Degrees , Coverage (Square-Ft.) 2500, Standards UL, CSFM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.