Horn Strobe, Horn, Pulse, 24V DC, 85 dB, Cast Aluminum, Clear Lens, Gray Housing, Surface Mount
Mfr # 51XBRFW24D
Zoro # G7200654
product price: $392.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Aluminum
Mounting
Surface
Diameter
6 in
Audible Alarm Type
Horn
Standards
cUL, UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51XBRFW24D
Zoro #
G7200654
UPC #
782640521571
Country of Origin
United States
Dimensions
Diameter
6 in
Height
7.375 in
Width
6"
Overall Depth
7 3/8 in
Overall Diameter
6 in
Description
Horn Strobe,White,Cast Aluminum,24VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.